missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich Lab Technology™ Carrier for Rotors no. 1624, 1726 and 4758
Click to view available options
Capacity:
10 x 1.1 to 9 mL
2 x 20 mL
45 mL
Unit Size:
Each
Description
- Rotor Carrier for Hettich Rotor
- For use with Rotina, Rotofix and Universal Centrifuges
- Universal Centrifuges can be used for both standard and special applications, they are cost-effective and save valuable space in the laboratory
- ROTOFIX Centrifuges are ideally equipped for tasks in clinical chemistry, it can also play a vital role in cytology
- ROTINA Centrifuges are ideally equipped to deliver separation technology to satisfy the highest standards
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | Round Bottom |
| Capacity | 2 x 20 mL |
| Max. Tube Diameter | 21 mm |
| Max. Tube Length | 100 mm |
| For Use With (Equipment) | Carriers no. 1624, 1726 and 4758 |
| Vessels per Adapter | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction