missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ Labels
Click to view available options
Color:
White
Finish:
Gloss
Height (English):
0.47 in.
0.62 in.
Unit Size:
1 roll
Description
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
| Product Type | Label Tape |
| Color | White |
| Material | Polyester |
| Length (English) | 30 ft. |
| Width (English) | 19 in. |
| Length (Metric) | 9.1 m |
| Width (Metric) | 12.70 mm |
| Height (English) | 0.47 in. |
| Height (Metric) | 1.2 cm |
| Thickness (English) | 0.004 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction