missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Amber Bottle
Click to view available options
Volume (Metric):
250 mL
500 mL
1000 mL
2500 mL
Unit Size:
Each
Description
amber glass, GL32, 500mL
Specifications
Specifications
| Color | Amber |
| Description | Amber Bottle |
| Volume (Metric) | 500 mL |
| For Use With (Equipment) | Dosipet |
| Thread Size | GL 32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction