missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask with PP Stopper
Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask with PP Stopper is thick-walled, clearly marked and labeled, and has a solid finish.
Brand: Karl Hecht™ 42094092
Additional Details : Weight : 0.87000kg
Description
- Duran™ borosilicate glass 3.3.
- Standard type.
- Fused blue graduation.
- Standard ground and interchangeable NS stopper of polyethylene.
- Thick-walled, solid finish.
- Clearly legible figures and marks.
Specifications
DIN EN ISO 1042 | |
3000 mL | |
Standard | |
1.2 mL | |
Rimmed | |
NS 29 |
Polyethylene | |
Borosilicate Glass (6.5) | |
Volumetric Flask | |
Yes | |
NS Stopper |