missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Gas Wash Bottle
Description
With flat, large, 65mm diameter, sintered glass plate, giving excellent absorption at very high flow rates. Comprises bottle with integral sintered plate and head. Joint size 29/32.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Type | Dreschel Gas Washing Bottle |
| Includes | Integral 65mm dia. sintered plate |
| Porosity | 1 |
| Diameter (Metric) Outside | 65 mm |
| Quantity | 1 Pack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?