missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biodesign™ Borosilicate Glass Filter Unit 47mm CellMicroSieve Type A
CellMicroSieves™ allow the rapid gentle isolation of cells, organelles or cellular debris
7220.00 NOK - 10980.00 NOK
Specifications
For Use With (Equipment) | 47mm CellMicroSieve Type A |
---|---|
Material | Borosilicate Glass |
Material (Membrane) | Stainless Steel |
Type | Filter Unit |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
12927487
|
Biodesign™
F103 |
1/Pack |
7220.00 NOK
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
12937487
|
Biodesign™
F105 |
3/Pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5μL to 200μL. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory.AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with stainless steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300mL capacity are autoclavable and reusable.Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter
Specifications
47mm CellMicroSieve Type A | |
Borosilicate Glass | |
Stainless Steel | |
Filter Unit |