missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Triangular Magnetic Stirring Bars

Product Code. 17127034
Click to view available options
Length (Metric):
12 mm, Edge Length: 6 mm
25 mm, Edge Length: 15 mm
25 mm, Edge Length: 8 mm
35 mm, Edge Length: 10 mm
Diameter (Metric):
8 mm
10 mm
14 mm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 17127034

Brand: Bohlender™ C35709

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE-coated, triangular magnetic stirring bars.

  • PTFE-encapsulated magnetic core (Alnico 5)
  • Universal chemical resistance

Specifications

Diameter (English) 0.31 in.
Length (English) 1 in.
Diameter (Metric) 8 mm
Length (Metric) 25 mm, Edge Length: 8 mm
Material PTFE
Shape Triangle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.