missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Triangular Magnetic Stirring Bars
Click to view available options
Length (Metric):
12 mm, Edge Length: 6 mm
25 mm, Edge Length: 15 mm
25 mm, Edge Length: 8 mm
35 mm, Edge Length: 10 mm
Diameter (Metric):
8 mm
10 mm
14 mm
Unit Size:
Pack of 3
Description
- PTFE-encapsulated magnetic core (Alnico 5)
- Universal chemical resistance
Specifications
Specifications
| Diameter (English) | 0.31 in. |
| Length (English) | 0.5 in. |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 12 mm, Edge Length: 6 mm |
| Material | PTFE |
| Shape | Triangle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction