missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Funnels
Click to view available options
Diameter (Metric)Top:
33mm
52mm
78mm
104mm
Height (Metric):
50 mm
84 mm
116 mm
200 mm
Unit Size:
Each
Description
- PTFE Funnel
- Conical opening with long outlet
- Universal chemical reisitance
Compliance
FDA
Specifications
Specifications
| Diameter (Metric)Top | 52mm |
| Diameter (Metric) Stem | 10mm |
| Material | PTFE |
| Height (Metric) | 84 mm |
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Color | White |
| Max. Temperature (Metric) | 250°C |
| Product Type | PTFE Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction