missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Moon-shaped Blades

Product Code. p-7237629
Click to view available options
Diameter (Metric) Shaft:
8 mm
10 mm
Length (Metric):
65 mm
90 mm
Width (Metric):
18 mm
24 mm
Includes:
Wrench, Size 15
Wrench, Size 19
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17107134

Brand: Bohlender™ C44208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Moon-shaped blades for PTFE-jacketed stirrer shafts or stirrer shafts made of glass or metal.

These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.

  • Blades can be fixed tightly on BOLA™ Stirrer Shafts by means of the clamp screws
  • Spanner wrench is included for easy assembly

Specifications

Diameter (English) Shaft 0.3 in.
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) BOLA Stirrer Shafts
Height (English) 0.1 in.
Height (Metric) 3 mm
Includes Wrench, Size 15
Length (English) 2.6 in.
Length (Metric) 65 mm
Width (English) 0.7 in.
Width (Metric) 18 mm
Material PTFE, PEEK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.