missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Flat Flange Vessels
Click to view available options
Capacity (Metric):
2.4 L
Unit Size:
Each
Description
- Made of transparent PFA
- Model with flat bottom and pore-free surface
- Flange with circular groove
- Heatable with thermostats or in a heating hood
Specifications
Specifications
| Height (Metric) | 150 mm |
| Material | PFA |
| Height (English) | 6 in. |
| Capacity (Metric) | 2.4 L |
| Diameter (Metric) Outside | 150 mm |
| Capacity (English) | 81 oz. |
| Diameter (English) Outside | 6 in. |
| Size | NW 170/146 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction