missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Eco Stopcock Plugs with Bore, Taper 1:10, PP

Product Code. 30274469
Click to view available options
Plug Bore:
1.5 mm
2 mm
2.5 mm
4 mm
Closure Size:
NS 12.5 x 27 mm
NS 14.5 x 29 mm
NS 18.8 x 37 mm
For Use With (Equipment):
Thread M 10
Thread M 8
Unit Size:
Pack of 20
Pack of 3
This item is not returnable. View return policy

Product Code. 30274469

Brand: Bohlender™ J122005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eco stopcock plugs with nut, grip and washer made of polypropylene.

  • With bore
  • Smooth surface
  • Grip and nut made of polypropylene
  • Taper 1:10
  • Washer included

Specifications

Plug Bore 2 mm
Description Taper 1:10
Material Polypropylene
Closure Size NS 12.5 x 27 mm
For Use With (Equipment) Thread M 8
Color Red
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.