missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP61 M611 Self-Laminating Polyester Labels
GREENER_CHOICE

Product Code. 17100411
Click to view available options
Product Type:
Printer Label
Printer Tapes
Size (English):
0.375 in. x 50 ft. (W x L)
0.5 in. x 50 ft. (W x L)
0.5 x 1.65 in. (W x H)
1 in. x 50 ft. (W x L)
1 x 1.75 in. (W x H)
1.125 x 0.375 in. (W x H)
1.125 x 0.5 in. (W x H)
1.5 x 2.5 in. (W x H)
Unit Size:
Each
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 17100411

Brand: Brady™ 150858

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Good smudge resistance, solvent resistance and high/low-temperature performance
  • Service temperature of -320 to 230° F (-196 to 110° C)
  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text

Specifications

Adhesive Type Acrylic
Color White
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory ID - Bottle, Slide, Tube & Vial
For Use With (Equipment) BMP™61 Labeling System, BradyPrinter™ M611
Size (English) 1.125 x 0.5 in. (W x H)
Width (English) 1.125 in.
Height (English) 0.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.