missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ Block for HPLC/Autosampler Vials
Click to view available options
Benchmark Scientific™ Block Vial Holder
Description
- Accommodates 24 x 2 mL HPLC and autosampler vials
- Holds 12 x 32 mm vials
- Protective shield protects users from burns
- Attached lid helps to maintain temperature
- Fits MultiTherm H and HC Models
Specifications
Description | Block for 24 x 2 mL HPLC/autosampler Vials |
Autoclavable | Autoclavable |
Chamber Material | Aluminum |
Holds | 24 x 2 mL HPLC/Autosampler Vials |
Material | Aluminum |
No. of Places | 24 |
Type | Block |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'