missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, with Certificate

Product Code. 15615525 Shop All Brand Products
Click to view available options
Volume (Metric):
0.5 mL
2 mL
15 mL
25 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15615525

Brand: BRAND™ 950603

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High contrast blue enamel represents optimum combination of resistance and readability. Delivered with individual USP conformity certificate.

  • Made of AR-GLAS™
  • Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
  • Fire-polished edges for more durability
  • Available in all ISO sizes from 0.5 to 100mL
  • Delivered with individual USP conformity certificate
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP
Class A
Material AR-GLAS
Volume (Metric) 2 mL
Type Bulb Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.