missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Bench Scale FCE

Product Code. p-7226233
Encompass_Preferred
Click to view available options
Capacity:
3 kg
6 kg
15 kg
30 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17341633

Brand: Kern Sohn FCE 15K5N

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Entry-level bench scale that is mobile, practical, and lightweight.

  • Simple and convenient 2-key operation
  • Very fast display: steady weight values within 3 s
  • Ideal as a compact letter and parcel scale, especially where space is limited
  • Ideal as a grading, commissioning or simple check-weighing scale in production or dispatch
  • Protective working cover included with delivery

Specifications

Capacity 15 kg
Dimensions (LxW) Platform 228 x 252 mm
Repeatability 10 g
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.