missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Urbanti™ High-Speed Filter Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed.
Brand: Bel-Art™ F14640-0000
Additional Details : Weight : 3.76480kg
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable molded polymethylpentene
- Uses standard, round filter papers
- Made to withstand corrosive or volatile liquids
- Heat resistant to temperatures up to 177°C (350°F)
Specifications
5.1cm I.D. / 5.7cm O.D. | |
3mm I.D. / 8mm O.D. | |
19.6 cm (Overall) | |
Clear | |
Filter paper 75/90mm | |
15cm | |
177°C |
28.3 mL | |
PMP | |
Yes | |
7.5 to 9cm | |
Internal helicoid ribs | |
350°F | |
6/Pk. |