missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Round Test Tube Racks

Product Code. 11398643 Shop All SP Scienceware Products
Click to view available options
Color:
Red
White
Positions:
9
14
24
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11398643

Brand: Bel Art™ F187431020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features numbered and lettered wells for tube identification
  • Interlocking racks facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
  • Options with removable, snap-on handle available for easy retrieval

Specifications

Includes Removable, snap-on loop handle
Product Type Tube Rack
Array 3 x 3
Autoclavable Autoclavable
Color Red
Holds Tubes (16 to 20 mm)
Material Polypropylene
Positions 9
Shape Round
Shelves 3 Tiers
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 1000mL beaker
Size Dia. x H: 9.5 x 8.2 cm
Height (Metric) 7 cm (Top Deck)
Height (English) 2.75 in. top deck
Diameter (English) Outer 3.75 in.
Diameter (Metric) Opening 20 mm
Diameter (Metric) Outer 9.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.