missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ BD-600 Bouffant Dispensers

Product Code. p-3887271
Encompass_Preferred
Click to view available options
Material:
PETG
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16440905

Brand: S-Curve™ 19162481

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal dispenser for bulk bouffants, hairnets and beard covers

  • Flame polished edges protect contents from pulls or snags
  • Dispenser holds large number of cleanroom bouffant caps
  • Large (12.7cm (5 in.)) front opening provides easy access
  • Freestanding or wall mountable
  • 1/8 in. (3.2mm) thick clear material
  • D × W × H: 8 × 12 × 12 in. (20.3 × 30.5 × 30.5cm)

Specifications

Product Type Bouffant Cap Dispenser
Color Clear
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Width (English) 12 in.
Width (Metric) 32 cm
Height (Metric) 30.5 cm
Material PETG
Mounting Free-standing or Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Round Opening
Edges Flame Treated
For Use With (Application) Designed for cleanroom bouffants
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.