missing translation for 'onlineSavingsMsg'
Learn More

Interscience BagPage+ 3500 (Box of 100)

Product Code. 10080471
Click to view available options
Capacity (Metric):
3500 mL
Unit Size:
Pack of 100

Product Code. 10080471

Brand: Interscience 123010

Please to purchase this item. Need a web account? Register with us today!

A blender bag with full-screen micro-perforated filter.

3500 mL full-page filter bag - MultiLayer™ (multicoated reinforced complex)
  • Max blending volume: 3500 mL
  • Optimal blending volume: 400 - 3500 mL
  • Bag dimensions: 380 x 600 mm
  • Pack of 10 bags
  • Box of 100 bags
  • Specifications

    Content And Storage In a temperate and dry place, away from humidity and light
    Description BagPage 3500 is a blender bag with a full-screen microperforated filter. Filtration is instantaneous without risks of cross contaminations.
    Autoclavable Not Autoclavable
    Capacity (English) 6.159 pt.
    Capacity (Metric) 3500 mL
    Certifications/Compliance ISO 7218, ISO 6887 and FDA BAM (Bacteriological Analytical Manual)
    Closure Type Heat Seal or Clip
    Color Clear
    Disposable Single-use
    For Use With (Application) Particularly used in the food industry for sample pooling with a sample size up to 375 g
    For Use With (Equipment) Lab blenders
    Sterility Sterile
    Thickness (Metric) 144 μm
    Fill Volume 400-3750 mL
    Latex Free Yes
    Mounting No
    No. per Case 100
    No. per Pack 10
    Outer Packaging Pouch
    Permeability 280 microns
    Protective Inner Packaging Pouch
    Sterilization Method Gamma ray treated: Gamma 5 to 12 kGy, with certificate
    Temperature Range (English) -40°F to 176°F
    Temperature Range (Metric) -40°C to 80°C
    Dimensions (L x W) 380 x 600mm
    Length (English) 14.96 in.
    Length (Metric) 380 mm
    Length (English) Document Pouch 13.78 in.
    Length (Metric) Document Pouch 350 mm
    Width (English) 380 in.
    Width (English) Document Pouch 19.69 in.
    Width (Metric) Document Pouch 500 mm
    Height (English) 23.62 in.
    Diameter (English) 14.96 x 23.62 in.
    Weight (English) 10.58 lb 4.8 kg (the package of 500)
    Weight (Metric) 4.8 kg (the package of 500)
    Product Type Full-page Bag
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.