missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Autoclave Clog OB
ABEBA™ Autoclave Clog OB is designed for sterile environments and features a foldable heel strap with a slip resistant outsole.
563.00 NOK
Specifications
Buckle Material | Autoclavable, sterilizable special material |
---|---|
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, SRC, ESD |
No. of Buckles | 1 |
Size | 35 |
Style | Clog |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16348231
|
ABEBA™
39600-35 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16358231
|
ABEBA™
39610-35 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16368231
|
ABEBA™
39620-35 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Hygiene, stability, durability
- Comply to EN ISO 20347 : 2012, OB A E SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant outsole SRC
- Good cushioning
- Special sterilizable material (135°C)
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Autoclavable, sterilizable special material | |
1 | |
Clog | |
Sterile | |
Autoclave up to 135°C |
CE EN ISO 20347:2012 OB A, E, SRC, ESD | |
35 | |
1 | |
CE EN ISO 20347:2012, DIN EN 61340 |