missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Y-Connector Barbed Fitting

Product Code. 15379894
Change view
Click to view available options
For Use With:
6 to 8mm tubing I.D.
8 to 10mm tubing I.D.
Overall Length (Metric):
49 mm
54 mm
Port Size:
3mm orifice; 54 x 61mm
5mm orifice; 49 x 34mm
Unit Size:
Each
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Overall Length (Metric) Port Size unitSize
15379894 6 to 8mm tubing I.D. 54 mm 3mm orifice; 54 x 61mm Each
15370075 8 to 10mm tubing I.D. 49 mm 5mm orifice; 49 x 34mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15379894 Supplier Masterflex™ Supplier No. 0629620

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These barbed Y connectors are ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling and food processing.

  • Easily connect fluid paths without the use of tools
  • Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
  • No leaks, flow restrictions or costly downtime
  • Manufactured from polypropylene
  • Sterilization through autoclaving only
  • White in color
  • Provided in packs of 20

Specifications

Autoclavable Autoclavable
Material Polypropylene
Overall Length (Metric) 54 mm
For Use With 6 to 8mm tubing I.D.
Min. Operating Temperature (Metric) -13°C
Packaging Quantity 20 Pack
Port Size 3mm orifice; 54 x 61mm
Width (Metric) 61 mm
Shape Y
Includes Y-connector
Hose Barb ID 8 mm
Color White
Max. Operating Temperature (Metric) 66°C
Product Type Barbed Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.