missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ AtmoSense™ Moisture Monitor
Click to view available options
Voltage:
100/115 V
Unit Size:
Each
Description
- LCD readout from 0 - 12,310ppm moisture (0-52% RH)
- Resolution accuracy of 5 ppm (2°C dew point) measured at 20ppm (-60°C dew point)
- Includes certificate of initial calibration
- Analog output signal of 0 - 5V provided from -50°C to +10°C dew point (64 to 12,310ppm)
- Auto-calibration every 30 minutes, integrated between 20 - 1,250ppm
- Durable glacier white powder-coated housing
- Brass 2cm (0.75 in.) compression fitting gas inlet and outlet connections
Specifications
Specifications
| For Use With (Equipment) | AtmosPure Re-Gen Gas Purifiers, Precise Controlled Atmosphere Glove Boxes, Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes |
| Height (English) | 11.25 in. |
| Weight (English) | 20 lb. |
| Weight (Metric) | 9 Kg |
| Depth (English) | 17 in. |
| Width (English) | 10 in. |
| Height (Metric) | 28.6 cm |
| Depth (Metric) | 43.2 cm |
| Width (Metric) | 25.4 cm |
| Product Type | Monitor |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction