missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium Acetate, For Analysis, EMSURE™, MilliporeSigma™
Description
Recommended Storage
+15°C to +25°C.
Specifications
Specifications
| Melting Point | 114°C |
| Color | Colorless |
| pH | 6.0 to 7.5 |
| Physical Form | Solid |
| Quantity | 1 kg |
| Solubility Information | 1480g/L |
| Percent Purity | >96% |
| Grade | ACS |
| Packaging | Plastic Bottle |
| Density | 1.17 g/3 (20 °C) |
| Show More |
Safety and Handling
Product Identifier
- Ammonium acetate for analysis EMSURE® ACS,Reag. Ph Eur
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?