missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from amber-colored, opaque LDPE
- Includes screw cap
- For storage of light-sensitive substances
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Amber |
| For Use With (Application) | For storage of light-sensitive substances |
| Material | LDPE |
| Transparency | Opaque |
| Thread Size (Metric) | GL 28 |
| Height (Metric) | 212 mm |
| Product Type | Bottle |
| Diameter (Metric) | 94 mm |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?