missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Aluminum Oxide 'Chromabond Alox B Adsorbent

Product Code. 10736712 Shop All Macherey-Nagel Products
Change view
Click to view available options
Pore Volume:
0.9 mL/g
Unit Size:
100g
Product Code. Pore Volume unitSize
10736712 0.9 mL/g 100g
1 options
This item is not returnable. View return policy

Product Code. 10736712

Brand: Macherey-Nagel™ 730640

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Product Type Chromabond Alox B Adsorbent
Particle Size 60 to 150 μm
Material Aluminum oxide
pH Range 9.5 ± 0.5
Pore Volume 0.9 mL/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.