missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Upright Freezers
Shop All TENAK Products
Click to view available options
Holds:
Boxes (12)
Boxes (15)
Boxes (8)
Dimensions (L x W x H):
558 x 139 x 264 mm
558 x 139 x 268 mm
688 x 139 x 240 mm
Unit Size:
Each
Description
- Made of seawater resistant aluminum
- Available in a range of box heights
- Racks can be used with all freezer brands
- Sold without cryoboxes
Specifications
Specifications
| Product Type | Eco AluRack |
| Description | For boxes 85mm high |
| Array | 3 x 4 |
| Holds | Boxes (12) |
| Material | Aluminum |
| Shelves | 12 |
| Stackable | Yes |
| For Use With (Equipment) | For upright freezers |
| No. per Pack | 1 Pack |
| Quantity | 1 Pack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction