missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum EasyScoop™

Product Code. 10458023 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
1500 mL
2000 mL
Length (Metric):
200 mm
300 mm
Unit Size:
Each
Product Code. Capacity (Metric) Length (Metric) unitSize
10458023 1500 mL 200 mm Each
10765154 2000 mL 300 mm Each
2 options
This item is not returnable. View return policy

Product Code. 10458023

Brand: Buerkle™ 53561500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum EasyScoop™ with a centrally arranged inner grip that is ergonomically designed to ensure easy and safe work.

  • Considerably shorter than conventional scoops, it is easier to take samples from narrow containers.
  • Made of light aluminum, bright-anodised
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1500 mL
Product Type Measuring Scoop
Finish Bright-anodised
For Use With (Application) Used to Take Samples From Narrow or Confined Containers
Material Aluminum
Handle Type Ergonomic
Length (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.