missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Aluminum Anodized Storage Racks

Product Code. 17250542
Change view
Click to view available options
Holds:
126 x 20 mm Tubes
162 x 16 mm Tubes
182 x 33 mm Tubes
196 x 10 mm Tubes
206 x 16 mm Tubes
234 x 16 mm Tubes
266 x 10 mm Tubes
300 x 14 mm Tubes
324 x 16 mm Tubes
48 x 30 mm Tubes
49 x 20 mm Tubes
500 x 14 mm Tubes
81 x 12 mm Tubes
Tubes (24 mm)
Array:
10 x 10
10 x 30
11 x 22
12 x 23
14 x 13
14 x 14
14 x 19
18 x 18
20 x 25
4 x 12
6 x 8
7 x 18
7 x 7
9 x 18
9 x 26
Unit Size:
Each
Pack of 28
Product Code. Holds Array unitSize
17250542 324 x 16 mm Tubes 18 x 18 Each
11706314 196 x 10 mm Tubes 14 x 14 Each
16648852 266 x 10 mm Tubes 14 x 19 Each
11781724 81 x 12 mm Tubes 10 x 10 Each
11752413 300 x 14 mm Tubes 10 x 30 Each
11707233 500 x 14 mm Tubes 20 x 25 Each
11771744 - - Each
11746464 162 x 16 mm Tubes 9 x 18 Each
11732553 206 x 16 mm Tubes 11 x 22 Each
11762413 234 x 16 mm Tubes 9 x 26 Each
11706444 49 x 20 mm Tubes 12 x 23 Each
11756324 49 x 20 mm Tubes 7 x 7 Each
11762383 126 x 20 mm Tubes 7 x 18 Each
11796304 Tubes (24 mm) - Each
11766294 - - Each
16612864 48 x 30 mm Tubes 6 x 8 Each
17155431 48 x 30 mm Tubes 4 x 12 Pack of 28
17123324 182 x 33 mm Tubes 14 x 13 Each
18 options
This item is not returnable. View return policy

Product Code. 17250542

Brand: Wesbart™ WB23/16

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum Anodized Storage Racks are for storing test tubes.

  • Divided trays
  • 34 mm high
  • Individual cells for storing tubes

Specifications

Description Aluminum Tray with Dividers
Holds 324 x 16 mm Tubes
Material Aluminum
Shape Rectangular
Sterility Non-sterile
Dimensions (L x W x H) 307 x 307 x 35 mm
Product Type Cell Dividers for Standard Tubes
Height (Metric) 35 mm
Array 18 x 18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.