missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Airejector
Shop All Ohaus Products
Click to view available options
Length (Metric):
140 mm
Unit Size:
Each
Description
- Designed to securely grip and position laboratory apparatus
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
Specifications
Specifications
| Type | Airejector |
| Material | Nickel-plated |
| Description | Clamp, Non-Electrical, CLN-AIREJ |
| Height (Metric) | 140 mm |
| Length (Metric) | 140 mm |
| Width (English) | 5.51 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction