missing translation for 'onlineSavingsMsg'
Learn More

Hettich™ Adapter for Carrier no. 5625-A

Product Code. 11485068
Change view
Click to view available options
Capacity:
12 x 12 to 15 mL Tubes
2 x 100 mL
250 mL
3 x 85 to 100 mL Tubes
30 x 4 mL
5 x 50 mL
50 mL
6 x 30 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
11485068 12 x 12 to 15 mL Tubes Each
10378962 5 x 50 mL Each
11425068 30 x 4 mL Each
11445068 6 x 30 mL Each
11455068 50 mL Each
11465068 3 x 85 to 100 mL Tubes Each
11475068 2 x 100 mL Each
10368922 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11485068 Supplier Hettich™ Supplier No. 4739

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life

  • Adapter for Carrier no. 5625-A
  • For use with Hettich Rotors
  • Compatible with a wide range of tubes to fit a variety of applications

Specifications

Type Rotor Adapter
Tube Type Coical, Skirted
Capacity 12 x 12 to 15 mL Tubes
Max. Tube Diameter 17 mm
Max. Tube Length 120 mm
For Use With (Equipment) Carrier no. 5625-A
Vessels per Adapter 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.