missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reinforced protection: ActivArmr™ 96-002 protectors are made from premium goatskin leather, enhancing hand safety when conducting electrical work with (or close to) energized components, while offering moderate abrasion, puncture and cut resistance
- Improved durability: Designed to be worn over Class 0 & 00 electrical safety gloves, these leather protectors can significantly extend wear life
- Assured effectiveness: ActivArmr™ 96-002 leather protectors meet ASTM D120 and EN 60903 standards, for personal protection you can truly depend on
- Heightened dexterity: Their leather formulation also offers excellent dexterity, for genuinely easy-to-use electrical PPE
Specifications
Specifications
| Certifications/Compliance (Europe) | ASTM F696∣Ecovadis Label∣EN 388 |
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | Level B |
| Hand | Specific |
| Latex Free | Yes |
| Material | Goatskin Leather |
| Product Type | Industrial Gloves |
| Size | 9 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?