missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ XL C8 HPLC Columns

Product Code. 12810773 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
missing translation for 'unitSize'
Each
Pack of 4
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 12810773

missing translation for 'mfr': Thermo Scientific™ 74204152130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C8 Columns.

Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C8 columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4μm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY

Especificaciones

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 8700 psi (600 bar)
Particle Size 4 μm
pH 2 to 9
Pore Size 80 Å
Surface Area 130 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Product Line Accucore
Packing Material Spherical, Solid Core, Ultrapure Silica
Carbon Load 4%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Mostrar más Mostrar menos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado