missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port for BINDER™ KB ECO Series

Product Code. p-7222918 Shop All BINDER Products
Click to view available options
Port Size:
100 mm Left
100 mm Right
100 mm Top
30 mm Left
30 mm Right
30 mm Top
50 mm Left
50 mm Right
50 mm Top
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17572875

Brand: BINDER™ 80122114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Access Port for BINDER KB ECO Series is an option for Series KB ECO Refrigerated Incubators with environmentally friendly Thermoelectric Cooling.

  • Access port with silicone plug

Specifications

Description Access port with silicone plug - 30 mm, top
For Use With (Equipment) BINDER Chambers Series KB ECO
Material Steel
Type Access Port
Port Size 30 mm Top
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.