missing translation for 'onlineSavingsMsg'
Learn More

Tygon A-60-G Chemical Dispensing Tubing

Product Code. 30053152 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
11/16 in.
13/16 in.
3/16 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053152

Brand: Tygon 5010653

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specially formulated tubing offers excellent resistance to inorganic fluids

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Outstanding resistance to heat, UV, and ozone. Use in temperatures ranging from -60°C to 135°C (-75°F to 275°F). High flexural fatigue strength—ideal for use in peristaltic pumps. Heat sealable—no fittings needed to join tubing

Specifications

Diameter (English) Inner 3/16 in.
Material Tygon A-60-G
Diameter (English) Outer 5/16 in.
Overall Length (Metric) 50 ft.
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.