missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL, Model 1750 TLL SYR, Instrument Syringe
Click to view available options
Volume (Metric):
500 μL
Unit Size:
Each
Description
Specification Sheet
- Volume – 500 μL
- Syringe Type – Gastight
- Syringe Series – 1700
- Termination – PTFE Luer Lock (TLL)
- Needle – Instrument Syringe
- Gauge – No Needle Included
- Point Style – No Needle Included
- Needle Length – No Needle Included
- Plunger Style – Side Post Mounting (XL)
- Fluid Path – Borosilicate glass, PTFE
- Autoclavable – No
- Gas Sterilizable – Yes
- Pressure – 700 psig (48.3 bar)
- Maximum Temperature – 115°C / 239°F
- Minimum Temperature – 10°C / 50°F
- Barrel Inner Diameter – 0.128 inches (3.26 mm)
- Barrel Outer Diameter – 0.305 inches (7.75 mm)
- Std Needle Dead Volume – N/A
- Sales Quantity – 1 syringe per pack
Specifications
Specifications
| Product Type | Instrument Syringe |
| Volume (Metric) | 500 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction