missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP Printer Enabled 6100 Series Thermal Transfer Printer Ribbons

Product Code. 11533015
Click to view available options
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.3 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11533015

Brand: Brady™ 066040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For general purpose

  • Reduced printhead energy requirements
  • Includes spindle
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
For Use With (Equipment) IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
Material Wax
Length (English) 984 ft.
Width (English) 4.3 in.
Length (Metric) 300 m
Width (Metric) 10.9 cm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 4.3 in.
Description Black 6100 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Format IP™ Enabled
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
For Use With (Application) General Purpose
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.