missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL 4 Way Connecteor
Click to view available options
Diameter (Metric) Outer:
15 mm
Unit Size:
Pack of 10
Description
- Autoclavable.
- Dimensions are shown as both nominal and exact as elasticity of hoses will influence the choice of size.
- Available in different sizes from Kartell item code 0141000 to 0141600 (pack of 100pcs) or 714100 to 714160 (pack of 10pcs).
- Use hoses selector Art.1759 to determine ''grip''. This will then give equivalent crest dimension for the particular connector concerned.
- Available in packages of 10 or 100 pcs.
- TESTED ACCORDING TO REACH REGULATION 1907/2006 ANNEX XVII.
- MATERIAL: PP
Specifications
Specifications
| Certifications/Compliance | 1907/2006 ANNEX XVII |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 11.6 mm |
| Material | Polypropylene |
| Diameter (English) Outer | 0.59 in. |
| Diameter (Metric) Outer | 15 mm |
| For Use With | Hose |
| Packaging Quantity | 10 pc. |
| Sterility | Non-sterile |
| Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction