missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 22s gauge, Hubless Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK
This category of needles comes without a hub so they cannot be connected to a Hamilton syringe. The point style and length of the tubing can be specified at the time of order.
Brand: Hamilton™ 22038-01
Additional Details : Weight : 0.01000kg
Description
Specification Sheet
Gauge | 22s gauge |
---|---|
Point Style | 2, 3, or 4 |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | 6 needles per pack |
Hub | No Hub |
Specifications
22s G | |
Hubless Needles |