missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Autoclave Bag
GREENER_CHOICE

Product Code. 30020053 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
9.5 x 12 in.
12 x 2 in.
12 x 12 in.
15 x 10 in.
16 x 12 in.
18 x 12 in.
18 x 14 in.
20 x 20 in.
24 x 16 in.
24 x 20 in.
24 x 24 in.
26 x 24 in.
27 x 12 in.
28 x 44 in.
30 x 10 in.
30 x 18 in.
30 x 20 in.
32 x 12 in.
36 x 24 in.
36 x 30 in.
36 x 36 in.
40 x 12 in.
40 x 20 in.
42 x 24 in.
42 x 42 in.
46 x 12 in.
48 x 12 in.
48 x 24 in.
48 x 36 in.
48 x 48 in.
50 x 32 in.
54 x 50 in.
60 x 36 in.
62 x 10 in.
62 x 24 in.
Unit Size:
Pack of 100
Pack of 125
Pack of 250
Pack of 500
Product Code. Dimensions (L x W) unitSize
30020053 36 x 24 in. Pack of 250
30020294 9.5 x 12 in. Pack of 250
30020126 12 x 2 in. Pack of 500
30020072 12 x 12 in. Pack of 250
30020064 15 x 10 in. Pack of 250
30020078 16 x 12 in. Pack of 250
30020106 18 x 12 in. Pack of 250
30020077 18 x 14 in. Pack of 250
30020090 20 x 20 in. Pack of 250
30020336 24 x 16 in. Pack of 250
30020250 24 x 20 in. Pack of 250
30020168 24 x 24 in. Pack of 250
30020130 26 x 24 in. Pack of 250
30020373 27 x 12 in. Pack of 250
30020345 28 x 44 in. Pack of 250
30020346 30 x 10 in. Pack of 250
30020110 30 x 18 in. Pack of 250
30020351 30 x 20 in. Pack of 250
30020344 32 x 12 in. Pack of 250
30019999 36 x 30 in. Pack of 250
30020260 36 x 36 in. Pack of 250
30020023 40 x 12 in. Pack of 250
30020049 40 x 20 in. Pack of 250
30020316 42 x 24 in. Pack of 250
30020267 42 x 42 in. Pack of 125
30020359 46 x 12 in. Pack of 250
30020032 48 x 12 in. Pack of 250
30020322 48 x 24 in. Pack of 250
30020282 48 x 36 in. Pack of 125
30020206 48 x 48 in. Pack of 125
30020246 50 x 32 in. Pack of 250
30020269 54 x 50 in. Pack of 100
30020157 60 x 36 in. Pack of 125
30020043 62 x 10 in. Pack of 250
30020079 62 x 24 in. Pack of 250
35 options
This item is not returnable. View return policy

Product Code. 30020053

Brand: Keystone Cleanroom Products 6STK2436

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1421B Tyvek™ Autoclave Bag designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts.

  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 6.47 gal.
Capacity (Metric) 24.5 L
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Thickness (Metric) 0.13 mm
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Thickness (English) 5.3 mil
Dimensions (L x W) 36 x 24 in.
Length (English) 36 in.
Length (Metric) 91 cm
Width (English) 24 in.
Width (Metric) 61 cm
Product Type Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.