missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1010TLL Instrument Syringe

Product Code. 10349304
Change view
Click to view available options
Volume (Metric):
10 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10349304 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10349304 Supplier Hamilton™ Supplier No. 830050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Material Borosilicate Glass, PTFE, UHMWPE
Diameter (Metric) Outer 17.7 mm
Product Type Instrument Syringe
Quantity 1/Ea.
Volume (Metric) 10 mL
Connection Type Luer Lock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.