Learn More
Wheaton™ 100 mL Square Weighing Boat
Weighing boat with a smooth surface and rounded corners that allow accurate weighing and controlled pouring of liquid, powdered, or granular samples.
Brand: Wheaton™ SQ100B/AS
6035.53 NOK valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 2.49500kg
Description
- Anti-static
- Prevents any sample retention
- Square-shaped bottom
Specifications
Not Autoclavable | |
100 mL | |
Single-use | |
Square | |
Weighing Scales | |
1000 |
Square | |
Black | |
High-impact Polystyrene | |
Non-sterile | |
10000 | |
80 x 80 mm |