missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Black/Green PU 95687 Low Shoe - Width 10
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
1255.00 NOK
Specifications
Color | Black, Green |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17278891
|
Uvex
9568738 |
38 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17288891
|
Uvex
9568739 |
39 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17298891
|
Uvex
9568740 |
40 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17208901
|
Uvex
9568741 |
41 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17218901
|
Uvex
9568742 |
42 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17228901
|
Uvex
9568743 |
43 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17238901
|
Uvex
9568744 |
44 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17248901
|
Uvex
9568745 |
45 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17258901
|
Uvex
9568746 |
46 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17268901
|
Uvex
9568747 |
47 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17278901
|
Uvex
9568748 |
48 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17288901
|
Uvex
9568749 |
49 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17298901
|
Uvex
9568750 |
50 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17208911
|
Uvex
9568751 |
51 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17218911
|
Uvex
9568752 |
52 |
1255.00 NOK
1 pair |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Xenova™ Shoe 95687 S2 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Breathable, water repellent high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for people allergic to chrome
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft, padded collar and dust tongue
- Comfortable removable insole
- Antistatic with a moisture control system
- Double density PUR sole, non-marking, with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistant up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner to 35 megohms
- Article No. 95687
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifications
Black, Green | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S2 |