missing translation for 'onlineSavingsMsg'
Learn More

Uvex X-Tended Support BOA™ Black/Red PU 65673 Low Shoe - Width 12

Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3

Brand:  Uvex 6567337

1096.67 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 0.86400kg

 View more versions of this product

Product Code. 17222261

  • 1645.00 NOK / 1 pair

Estimated Shipment: 11-07-2023
to see stock.
Add to basket

Description

Description

Uvex 1 X-Tended Support Shoe 6567.3 with BOA™ Fit System S3 SRC

  • Sporty, multifunctional safety shoe
  • Lightweight and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility
  • Made with new developed technology for extended wearing comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Breathable, water-resistant, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • BOA™ Fit System Dial for custom comfort that's consistent all day
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Medial and lateral heel support for foot through especially shaped side frame to protect against ankle injuries, for guidance and impact protection
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6567.3
  • Standard EN ISO 20345:2011 S3 SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black, Red
37
Composite
EN ISO 20345:2011
Wide width
Yes
S3
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers