Learn More
Uvex X-Tended Support BOA™ Black/Red PU 65671 Low Shoe - Width 10
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3
Brand: Uvex 6567143
1096.67 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 1.10300kg
Description
Uvex 1 X-Tended Support Shoe 6567.1 with BOA™ Fit System S3 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Medial and lateral heel support for foot through especially shaped side frame to protect against ankle injuries, for guidance and impact protection
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6567.1
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Red | |
43 | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S3 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |