missing translation for 'onlineSavingsMsg'
Learn More

Uvex X-Tended Support Black/Red PU 85161 Low Shoe - Width 10

Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3

Brand:  Uvex 8516148

976.67 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 1.73300kg

 View more versions of this product

Product Code. 17204681

  • 1465.00 NOK / 1 pair

Estimated Shipment: 07-07-2023
to see stock.
Add to basket

Description

Description

Uvex 1 X-Tended Support Shoe 8516.1 S3 SRC

  • Sporty, multifunctional safety shoe
  • Especially lightweight and flexible
  • 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
  • Made with new developed last technology for extended wearing comfort
  • Uvex Climazone technology ensures optimum wearer comfort
  • Breathable, water-resistant, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • Comes with elastic laces for quick, individual adjustment
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
  • Soft padded collar and tongue
  • Medial and lateral heel support for foot through especially designed side frame to protect against ankle injuries, for guidance and impact protection
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 8516.1
  • Standard EN ISO 20345:2011 S3 SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black, Red
48
Composite
EN ISO 20345:2011
Narrow width
Yes
S3
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers