missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Standard Opening Screw-Top Vials With 8-425 Screw Thread
Glass vials are the original design used in most autosamplers requiring traditional screw top vials.
3450.00 NOK - 3895.00 NOK
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 1.8 mL |
Height (English) | 1.25 in. |
Closure Type | Screw Cap |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12445051
|
DWK Life Sciences
W225900 |
Clear |
3450.00 NOK
Pack of 1000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
12455051
|
DWK Life Sciences
W225910 |
Amber |
3895.00 NOK
Pack of 1000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
Description
- Manufactured from clear and amber Type I borosilicate glass
- Limited volume inserts
Specifications
12 mm | |
1.8 mL | |
Screw Cap | |
1000 Cs. |
Borosilicate Glass | |
1.25 in. | |
32 mm | |
8-425 |