missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Bottles without Closures
Click to view available options
Capacity:
1000 mL, 32 oz.
250 mL, 8 oz.
500 mL, 16 oz.
Material:
Soda Lime Glass
Color:
Amber
Clear
Description
- Made from clear and amber soda-lime glass that conforms to USP Type III requirements
- 80 oz. and 4L sizes come with jug handle
Specifications
Capacity | 500 mL, 16 oz. |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 76 mm |
Height (English) | 6.69 in. |
Height (Metric) | 170 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Coating | Plastisol |
Color | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'