missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Microlink Caps
Click to view available options
Neck Finish:
33-430
38-430
Color:
Black
White
No. per Case:
24 Cs.
50 Cs.
Description
Open top caps are ideal for storing and containing volatile solvents, sensitive compounds and corrosive chemicals
- Polypropylene/silicone/PTFE liner is ultrasonically welded to each cap to help eliminate possibility of toxicity
- Autoclavable
Specifications
Closure Liner | Polypropylene/Silicone/PTFE |
For Use With (Equipment) | Bottle |
Product Type | Microlink Cap |
Color | Black |
Material | Polypropylene |
No. per Case | 50 Cs. |
Neck Finish | 33-430 |
Certifications/Compliance | ISO 9001 |
Closure Included | Yes |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'