missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Bottles with Polypropylene Screw Cap
1422.25 NOK valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Color: white; Capacity: 2000mL
Description
- High Density Polyethylene, natural color
- Good chemical resistance
- Largest container available: 2000 to 3840mL size
Specifications
Capacity | 68 oz., 2000mL |
Closure Liner | Polyethylene Foam |
Closure Material | Polyethylene |
Closure Size | 89-400 mm |
Closure Type | Screw Cap |
Product Type | Bottle |
Capacity (Metric) | 2000 mL |
Capacity (English) | 68 oz. |
Color | White |
Material | HDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'